Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4

Wing door cabinet 500 mm W-SLB size 1/2/3/4
WNGDRCAB-STRG-SLB-FB514S-BOX-RAL7016

Art.-no. 0957250356
EAN 4065746026338

Prices for customers after login
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4

Art.-no. 0957250356

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality wing door cabinet with system storage boxes for flexible storage and management of medium-sized and large parts and consumables
  • Robust sheet steel cabinet construction with different front colours

  • Flexible equipment variants, as the shelves can be arranged in a space-saving manner thanks to the 15 mm narrow grid holes

  • Optional drawer block with 3 drawers

  • Easy-to-use grip lock for easy locking

  • The W-SLB system storage boxes allow for flexible working, as the boxes are arranged individually and are also removed for work processes

  • Clarity and quick access to materials thanks to optional accessories such as the label field, window, dividers and lid for the W-SLB system storage boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

1200 x 500 x 1950 mm

Number of shelves

7 PCS

Number of drawers

3 PCS

Cabinet colour

Light grey RAL 7035

Colour door

Anthracite grey RAL 7016

Door design

Door insides with retaining rails for system boxes

Design of the boxes

21 SLB boxes, size 1 grey, 10 SLB boxes, size 2 grey, 4 SLB boxes, size 3 grey, 6 SLB boxes, size 4 grey, 30 system boxes size 2.1.1 grey

Material

Sheet steel

Surface

Powder-coated

Wing door cabinet, depth 500  including:
System box
30 x
System box

SYSBOX-2.1.1.-GREY

SYSTEMKOFFER
Description: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 30 x
W-SLB system storage box
21 x
W-SLB system storage box

SYSSTRGBOX-SZ1-UNMNTD-GREY

SYSTEMKOFFER
Description:
Traffic grey B RAL 7043; Size 1
Extremely robust storage box in a system concept. Ideal for transport and storage.
Quantity: 21 x
W-SLB system storage box
10 x
W-SLB system storage box

SYSSTRGBOX-SZ2-UNMNTD-GREY

SYSTEMKOFFER
Description:
Traffic grey B RAL 7043; Size 2
Extremely robust storage box in a system concept. Ideal for transport and storage.
Quantity: 10 x
W-SLB system storage box
4 x
W-SLB system storage box

SYSSTRGBOX-SZ3-UNMNTD-GREY

SYSTEMKOFFER
Description:
Traffic grey B RAL 7043; Size 3
Extremely robust storage box in a system concept. Ideal for transport and storage.
Quantity: 4 x
W-SLB system storage box
6 x
W-SLB system storage box

SYSSTRGBOX-SZ4-UNMNTD-GREY

SYSTEMKOFFER
Description:
Traffic grey B RAL 7043; Size 4
Extremely robust storage box in a system concept. Ideal for transport and storage.
Quantity: 6 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information